7W 2-Light 5-1/2 in. Outdoor Wall Sconce in Black
Vesta 7W 2-Light 5-1/2 in. Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- The distinctly minimal Vista sconce is composed of perpendicular proportional planes
- Open at both ends the extruded rectangle emanates a crisp V-shaped light pattern up and down
- The excellent craftsmanship is prominently displayed with the simplicity of form
- The curated selection of fine finishes allow the fixture to accent a space with color and texture or blend into the environment
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Vesta
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary, Modern, Transitional
- Lumens:
- 250
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 7 W
- Width:
- 1-1/8 in