DESCRIPTION

  • Automatic diverter reset
  • Lever installation possible on right side or left side
  • Needle spray
  • Neoperl® Cascade® laminar stream
  • Up to 19 11/16" pull-out length

KWC Faucets Sin 1.8 gpm 8-7/8 in. Single Handle Pull-Down Kitchen Faucet

K10261002127

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Sin
Color Finish
Splendure™ Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Number of Handles
Single Handle
Spout Height
8-7/8 in
Spout Reach
7-7/8 in
Spout Swivel
360°
Spout Type
Pull-Down

Starting at
Call for Pricing
  • QUANTITY