KWC Faucets Systema 12-Spool Deck Kitchen Faucet K10501134127

DESCRIPTION

  • Lever installation only possible on right side
  • Neoperl® Cascade® aerated stream
  • Up to 23 5/8" pull-out length

KWC Faucets Systema 12-Spool Deck Kitchen Faucet

K10501134127

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Systema
Color Finish
Splendure™ Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
MPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Single Handle
Spout Height
6-1/4 in
Spout Reach
11-13/16 in
Spout Swivel
160°
Spout Type
Pull-Out

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY