• Cart

KWC Faucets Domo 7-Spool Pull-Out Kitchen Faucet K10061032

DESCRIPTION

  • Aerated stream
  • Automatic diverter reset
  • Features flexGuard™ sealing boot between lever and cap, protects the inside of the faucet
  • Lockable needle spray
  • Up to 27 9/16" pull-out length

KWC Faucets Domo 7-Spool Pull-Out Kitchen Faucet

K10061032

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Domo
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Single Handle
Spout Height
4-15/16 in
Spout Reach
7-1/16 in
Spout Swivel
130°
Spout Type
Pull-Out
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     

Starting at
Call for Pricing
  • QUANTITY