DESCRIPTION

  • Aerated stream
  • Automatic diverter reset
  • Features flexGuard™ sealing boot between lever and cap, protects the inside of the faucet
  • Lockable needle spray
  • Up to 27 9/16" pull-out length

KWC Faucets Domo 9-Spool Single Control Pull-Out Kitchen Faucet

K10061033

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Domo
Color Finish
Splendure™ Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Single Handle
Spout Height
5-1/2 in
Spout Reach
9-1/16 in
Spout Swivel
130°
Spout Type
Pull-Out

Starting at
Call for Pricing
  • QUANTITY