KWC Faucets All Long Kitchen Hand Shower KZ504212000

DESCRIPTION

  • Replacement pull-out spray head

KWC Faucets All Long Kitchen Hand Shower

KZ504212000

Color Finish

 

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
Classic Faucet Line
Color Finish
Polished Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS