1-Hole Single Lever Handle Kitchen Faucet Pull-Out Spray in Splendure Stainless Steel
Ava 1-Hole Single Lever Handle Kitchen Faucet Pull-Out Spray in Splendure Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to 23 5/8" pull-out length
- Automatic diverter reset
- Aerated stream
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Ava
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Splendure™ Stainless Steel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-7/8 in
- Spout Reach:
- 8-1/4 in
- Spout Swivel:
- 130°
- Spout Type:
- Pull Out
- Trim Only:
- No