Single Handle Pull Out Kitchen Faucet in Polished Chrome

You last purchased this on
 
KWC Faucets

Domo Single Handle Pull Out Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KWC Faucets

Domo Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #K10061033000
  • Item #2485826
  • Manufacturer Part #10.061.033.000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Aerated stream
  • Up to 27 9/16" pull-out length
  • Features flexGuard™ sealing boot between lever and cap, protects the inside of the faucet
  • Automatic diverter reset
  • Lockable needle spray
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Domo
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
9-1/16 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-7/16 in
Spout Reach:
9-1/16 in
Spout Swivel:
130°
Spout Type:
Swivel
Spray Type:
Needle Spray
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No