KWC Faucets Domo Kitchen Faucet K10061003127

DESCRIPTION

  • Aerated stream
  • Automatic diverter reset
  • Features flexGuard™ sealing boot between lever and cap, protects the inside of the faucet
  • Lockable needle spray
  • Product shown in Polished Chrome
  • Up to 27 9/16" pull-out length

KWC Faucets Domo Kitchen Faucet

K10061003127

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Domo
Color Finish
Splendure™ Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Single Handle
Spout Height
11-1/8 in
Spout Reach
9-1/4 in
Spout Swivel
360°
Spout Type
Pull-Out

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY