DESCRIPTION

  • Aerated stream
  • Automatic diverter reset
  • Lever installation only possible on right side
  • Up to 23 5/8" pull-out length

KWC Faucets Livello Single Handle Pull-Out Kitchen Faucet

K10231103700

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Livello
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Number of Handles
Single Handle
Spout Height
7-7/16 in
Spout Reach
9 in
Spout Swivel
360°
Spout Type
Pull-Out

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY