DESCRIPTION

  • Aerated stream
  • Automatic diverter reset
  • Up to 23 5/8" pull-out length

KWC Faucets Ava Single Hole Single Lever Handle Kitchen Faucet Pull-Out Spray

K10191033

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Ava
Color Finish
Splendure™ Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Number of Handles
Single Handle
Spout Height
6-7/8 in
Spout Reach
8-1/4 in
Spout Swivel
130°
Spout Type
Pull-Out

Starting at
Call for Pricing
  • QUANTITY