DESCRIPTION

  • BumpGuard™ protects against lock bumping
  • For use on exterior doors
  • Includes 2 keys
  • Lifetime mechanical and finish warranty
  • Outside key entry
  • Round corner adjustable latch
  • Turn button to lock from the inside

Kwikset 660 Series 1-1/16 in. Single Cylinder Deadbolt

K66015RCALRCS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 2
Collection
660 Series
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
6-4/5 in
Height
3-1/9 in
Material
Metal
Security Grade
2
Thickness
2-59/100 in
Type
Single Cylinder
UL Listed
No
Width
6 in

Starting at
$15.29
EACH
  • QUANTITY