DESCRIPTION

  • Features adjustable latch to fit all standard door preparations
  • Increased space for bathing and showering
  • Non-handed lever design to fit both right and left handed doors
  • Spacious basin area, integral soap ledges, acrylic grab bar and molded-in floor texture for user comfort and safety

Kwikset Balboa 1-15/16 in. Passage Lever

K200BLRCALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Balboa
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Depth
1-15/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$22.68
EACH
  • QUANTITY