1 in. Steel, Metal and Brass Keyed Padlock
1 in. Steel, Metal and Brass Keyed Padlock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shackle length: 2 in.
- Uses KW1 key
- SmartKey® re-key technology
- Dual ball bearing locking for maximum protection from pry and hammer attacks
- Hardened molybdenum shackle for superior resistance to sawing and cutting
- Key retaining feature
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Chuck Type:
- Keyed
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 1-37/100 in
- Height:
- 1-13/100 in
- Material:
- Brass, Metal, Steel
- Security Grade:
- 5
- Shackle Diameter:
- 1
- Width:
- 2-11/50 in