1 x 2-1/4 in. Strike in Satin Nickel
1 x 2-1/4 in. Strike in Satin Nickel
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Strike
- Height:
- 2-1/4 in
- Size:
- 1 in x 2-1/4 in
- Width:
- 1 in