DESCRIPTION

  • Add to a keyed knob or lever for additional security
  • Features adjustable latch and deadbolt to fit all standard door preparations
  • Lifetime mechanical and finish warranty
  • Round corner adjustable latch

Kwikset 2-1/2 in. One Sided Deadbolt

K66315RCLRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI/BHMA Grade 3
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
27/32 in
Material
Zinc
Security Grade
3
Width
2-1/2 in

Starting at
$9.29
EACH
  • QUANTITY