DESCRIPTION

  • Add to a keyed knob or lever for additional security
  • Features adjustable latch and deadbolt to fit all standard door preparations
  • Lifetime mechanical and finish warranty
  • Round corner adjustable latch

Kwikset 2-1/2 in. One Sided Deadbolt

K6633RCLRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
27/32 in
Security Grade
3
Width
2-1/2 in

Starting at
$7.29
EACH
  • QUANTITY