DESCRIPTION

  • BumpGuard™ protects against lock bumping
  • For use on exterior doors
  • Includes 2 keys
  • Lifetime mechanical and finish warranty
  • Outside key entry
  • Round corner adjustable latch
  • Turn button to lock from the inside

Kwikset 660 Series 2-1/2 in. Single Cylinder Zinc Deadbolt

K6603RCALRCS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Grade 2
Collection
660 Series
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
6-4/5 in
Height
2-8/9 in
Material
Metal
Security Grade
2
Thickness
2-9/100 in
Type
Single Cylinder
UL Listed
No
Width
5-4/5 in

Starting at
$12.29
EACH
  • QUANTITY