DESCRIPTION

Kwikset 2-12/25 x 2-12/25 in. Privacy Round Pocket Door Lock

K33510BRNDPCKTDRLC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
3/50 in
Height
2-12/25 in
Material
Metal
Security Grade
3
Width
2-12/25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$23.0
EACH
  • QUANTITY