2-12/25 x 2-12/25 in. Passage Round Pocket Door Lock in Oil Rubbed Bronze

Part #K33410BRNDPCKTDRLC  |  Item #2445591  |  Manufacturer Part #334 10B RND PCKT DR LCK

Color/Finish: Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3/50 in

Door Hardware Type: Lock

Height: 2-12/25 in

Lock Type: Pocket

Material: Metal

Security Grade: 3

Type: K33410BRNDPCKTDRLC

Width: 2-12/25 in