DESCRIPTION

  • Fits standard door preparations by adjustable latches
  • Lifetime warranty

Kwikset Polo® Half Inactive Knob

K488P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Polo®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
2-23/32 in
Handle Type
Knob
Height
2-5/8 in
Type
Half Inactive/Dummy
UL Listed
No
Width
2-5/8 in

Starting at
$5.79
EACH
  • QUANTITY