DESCRIPTION

  • Classic design
  • Features adjustable latch to fit all standard door preparations
  • Round corner adjustable latch

Kwikset Tylo® 2-3/8 in. Passage Door Knob

K200T3RCALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Tylo®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Height
2-5/8 in
Length
2-3/8 in
Security Grade
3
Type
Passage
Width
1-7/8 in

Starting at
$9.35
EACH
  • QUANTITY