DESCRIPTION

  • Add to a keyed knob or lever for additional security
  • Fits door thickness of 1-3/8" to 1-3/4"
  • For use on exterior doors
  • Lifetime mechanical and finish warranty
  • Pin and tumbler
  • Requires a key to exit the building when locked
  • Round corner adjustable latch

Kwikset 2-5/8 in. Double Cylinder Deadbolt

K66515RCALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
2-5/8 in
Material
Zinc
Security Grade
3
Width
1-1/16 in

Starting at
$20.9
EACH
  • QUANTITY