DESCRIPTION

  • Adjustable latches fit all standard door preparations
  • BumpGuard™ protects against lock bumping
  • Fits both right and left handed doors
  • For use on exterior doors
  • Lifetime mechanical and finish warranty

Kwikset Tylo® 2-5/8 in. Entry Door Knob

K400T3RCALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Tylo®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Height
2-5/8 in
Length
2-3/8 in
Security Grade
3
Type
Keyed Entry
Width
1-7/8 in

Starting at
$14.3
EACH
  • QUANTITY