DESCRIPTION

  • Classic wave style
  • Fits standard door sizes
  • Free turning passage handles
  • Lifetime mechanical and finish warranty
  • Passage/hall/closet
  • Round corner adjustable latches
  • Six-way adjustable latch is easy to install
  • Universal handing

Kwikset Tustin™ Passage Lever

K720TNL15RCALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Tustin™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-3/32 in
Height
2-5/8 in
Length
3-3/4 in
Security Grade
3
Type
RCAL
Width
2-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$24.2
EACH
  • QUANTITY