DESCRIPTION

  • Classic wave style
  • Fits all standard door preparations
  • Lifetime mechanical and finish warranty
  • Locking handles for privacy
  • Round corner adjustable latch
  • Six-way adjustable latch is easy to install
  • Universal handing
  • Used for privacy, bed, and bath doors

Kwikset Tustin™ 2-5/8 in. Privacy Door Lever

K730TNL15RCALRCS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Collection
Tustin™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-3/32 in
Height
2-5/8 in
Length
3-3/4 in
Material
Zinc
Security Grade
3
Type
RCAL
Width
1-15/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$25.85
EACH
  • QUANTITY