DESCRIPTION

  • BumpGuard™ protects against lock bumping
  • Fits door thickness of 1-3/8" to 1-3/4"
  • For use on exterior doors
  • Front removable cylinder
  • Lifetime mechanical and finish warranty
  • Outside key entry
  • Round corner adjustable latch
  • Turn button to lock from the inside

Kwikset 2-5/8 in. Single Cylinder Deadbolt

K7803RCALRCS

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Height
2-5/8 in
Material
Zinc
Width
1-1/16 in

Starting at
$21.79
EACH
  • QUANTITY