• Cart

DESCRIPTION

  • Easily installs in minutes with just a screwdriver
  • Features adjustable latch to fit all standard door preparations
  • For use on exterior doors where keyed entry and security is needed
  • Lifetime mechanical and finish warranty
  • Single cylinder deadbolt operates by key outside and thumb turn inside
  • SmartKey® Re-key Technology available through special order

Kwikset 2-7/16 in. Single Cylinder Deadbolt

K660RFALRCS

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Chrome
Color Finish Category
Chromes
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY