This product requires certification to purchase.

258 Uptown Round Keyed One Side Low Profile Deadbolt with SmartKey Security in Satin Chrome

Kwikset

258 Uptown Round Keyed One Side Low Profile Deadbolt with SmartKey Security in Satin Chrome

  • Fast #
  • Part #K92580054
  • Item #10363589
  • Manufacturer Part #92580-054
5 out of 5 Customer Rating
Brand image
Kwikset

258 Uptown Round Keyed One Side Low Profile Deadbolt with SmartKey Security in Satin Chrome

  • Fast #
  • Part #K92580054
  • Item #10363589
  • Manufacturer Part #92580-054
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • BHMA Grade 1
  • Designed for left or right handed doors
  • Includes round, square, and drive in latch to fit all standard doors
  • Includes round corner deadbolt strike
  • Adjustable backset to fit all standard door preparations
  • Lifetime mechanical and finish warranty
  • Coordinates perfectly with Milan, Halifax, and Lisbon door levers
  • Two keys will be shipped per lock. Three or more items keyed alike will ship a total of 6 keys
  • Requires Certification
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Door Hardware Type
Deadbolt
Lock Type
Keyed Entry
Material
Zinc
Warranty & Product Information
Application
Residential
Type
K258RDT26DS6LSTRK
UPC
883351935876