DESCRIPTION

  • Dual ball bearing locking for maximum protection from pry and hammer attacks
  • Hardened molybdenum shackle for superior resistance to sawing and cutting
  • Key retaining feature
  • Shackle length: 2"
  • SmartKey® re-key technology
  • Uses KW1 key

Kwikset 3-1/2 x 2-1/5 in. Long Padlock Shackle

K026SMTLNGSHKLPDL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-37/100 in
Height
3-1/2 in
Material
Steel
Security Grade
5
Shackle Diameter
2
Width
2-1/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$15.79
EACH
  • QUANTITY