DESCRIPTION

  • 10-year finish/lifetime warranty
  • ANSI/BHMA Rated
  • Classic wave style
  • Easy installation
  • Lifetime mechanical warranty
  • Material: Zinc
  • Tustin

Kwikset Tustin® 3-3/4 in. Keyed Entry Lever

K740TNL15RCALRCSK4

Color Finish

 

SPECIFICATIONS

Collection
Tustin®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
2-5/8 in
Length
3-3/4 in
Material
Zinc
Width
2-5/8 in

Starting at
$37.4
EACH
  • QUANTITY