DESCRIPTION

  • Contemporary Elegance
  • Keyed entry
  • Lifetime mechanical and finish warranty
  • Pin and tumbler
  • Round corner adjustable latch
  • Universal handing

Kwikset 3-5/8 in. Keyed Entry Lever

K405DL26DRCALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Color Finish
Satin Chrome
Color Finish Category
Chromes
Height
2-5/8 in
IsAcceptableImage
Length
3-5/8 in
Security Grade
3.0
Width
1-15/16 in

Starting at
$50.39
EACH
  • QUANTITY