DESCRIPTION

  • Lifetime mechanical and finish warranty
  • Six-way adjustable latches fit all standard door preparations
  • Used for bed and bath doors

Kwikset Tylo® 6-Way Latch Privacy Door Knob

K300T26D6ALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Tylo®
Color Finish
Satin Chrome
Color Finish Category
Chromes
Height
2-5/8 in
Length
2-1/2 in
Security Grade
3
Type
Privacy
Width
1-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$11.0
EACH
  • QUANTITY

DOCUMENTS