DESCRIPTION

  • Lifetime mechanical and finish warranty
  • Six-way adjustable latches fit all standard door preparations
  • Used for bed and bath doors

Kwikset Tylo® 6-Way Latch Privacy Door Knob

K300T36ALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Tylo®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Height
2-5/8 in
Length
2-1/2 in
Security Grade
3
Type
Privacy
Width
1-7/8 in

Starting at
$9.99
EACH
  • QUANTITY

DOCUMENTS