This product requires certification to purchase.

Single Cylinder Deadbolt Grade 3 in Satin Chrome

Kwikset

660 Series Single Cylinder Deadbolt Grade 3 in Satin Chrome

  • Fast #
  • Part #K96600865
  • Item #12283925
  • Manufacturer Part #96600-865
5 out of 5 Customer Rating
Brand image
Kwikset

660 Series Single Cylinder Deadbolt Grade 3 in Satin Chrome

  • Fast #
  • Part #K96600865
  • Item #12283925
  • Manufacturer Part #96600-865
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Keyed single cylinder deadbolt with exterior key operation and interior thumb turn for exterior doors needing keyed security.
  • Adjustable latch fits standard door preparations with 2-3/8 in or 2-3/4 in backset and doors 1-3/8 in to 1-3/4 in thick.
  • Requires Certification

Documents

Dimensions & Measurements
Weight
1.08 lb
Characteristics & Features
Collection
660 Series
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Door Hardware Type
Deadbolt
Lock Type
Deadbolt
Material
Metal
Warranty & Product Information
ADA Compliant
No
Type
K96600865
UPC
199394010181