Single Cylinder Deadbolt in Polished Brass
This product has been replaced by
Manufacturer Part #660 3 RCAL RCS K2 V1
660 Series Single Cylinder Deadbolt in Polished Brass
Package Quantity Info:
EA: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime warranty
- Fits standard door preparations by adjustable latches
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- 660 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 27/32 in
- Door Hardware Type:
- Lock
- Height:
- 2-1/2 in
- Lock Type:
- Deadbolt
- Product Type:
- Deadbolt
- Security Grade:
- 3
- UL Listed:
- No
- Width:
- 2-1/2 in