Single Cylinder Deadbolt Lock in Satin Chrome
660 Series Single Cylinder Deadbolt Lock in Satin Chrome
Frequently Purchased Together
Product Details
- Outside key entry
- Turn button to lock from the inside
- For use on exterior doors
- Lifetime mechanical and finish warranty
- Round corner adjustable latch
- Includes 2 keys
- BumpGuard™ protects against lock bumping
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- 660 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 1-1/16 in
- Door Hardware Type:
- Lock
- Height:
- 2-7/16 in
- Lock Type:
- Deadbolt
- Material:
- Metal
- Product Type:
- Single Cylinder
- Security Grade:
- 3
- Smart Home Enabled:
- No
- Thickness:
- 2.59 in
- UL Listed:
- No
- Weight:
- 1.08 lb
- Width:
- 2-1/2 in