DESCRIPTION

  • Spring cover (5-pin)

Kwikset 9/20 in. Pin Cylinder Cover

K85757001

Width:

3-13/20 in

SPECIFICATIONS

ADA Compliant
Yes
Depth
2-1/5 in
Height
9/20 in
Material
Steel
Width
3-13/20 in

Starting at
$0.69
EACH
  • QUANTITY