Kwikset

9/20 x 3-13/20 in. Pin Cylinder Cover

Part #K85757001  |  Manufacturer Part #85757-001

Width:

3-13/20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spring cover (5-pin)

ADA Compliant

Specifications

ADA Compliant: Yes

Depth: 2-1/5 in

Door Hardware Type: Strike

Height: 9/20 in

Material: Steel

Type: K85757001

Width: 3-13/20 in