This product requires certification to purchase.

Deadbolt with Smartkey Security in Matte Black

Kwikset

980 Series Deadbolt with Smartkey Security in Matte Black

  • Fast #
  • Part #K99800133
  • Item #10198207
  • Manufacturer Part #980 514 SMT 6AL STRKP
4.3 out of 5 Customer Rating
Brand image
Kwikset

980 Series Deadbolt with Smartkey Security in Matte Black

  • Fast #
  • Part #K99800133
  • Item #10198207
  • Manufacturer Part #980 514 SMT 6AL STRKP
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Deadbolt operated by key outside and thumb turn inside
  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • ANSI/BHMA grade 1 certified
  • 1 inch deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification
Dimensions & Measurements
Depth
1-5/32 in
Diameter
2-5/8 in
Diameter - Base
2-5/8 in
Height
2-5/8 in
Length
2-5/8 in
Thickness
1-5/32 in
Weight
1.587 lb
Width
2-5/8 in
Characteristics & Features
Collection
980 Series
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Deadbolt
Lock Type
Deadbolt
Material
Metal
Warranty & Product Information
Application
Residential
Type
K980514SMT6ALSTRKP
UPC
883351927413