Aliso Reversible Non-Turning One-Sided Dummy Door Knob
Aliso Aliso Reversible Non-Turning One-Sided Dummy Door Knob
Frequently Purchased Together
Product Details
Product Details
- For use on interior doors where a push/pull function is required
- Universal handing; fits both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Aliso
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-3/4 in
- Diameter:
- 2-2/5 in
- Diameter - Base:
- 2-5/8 in
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-5/8 in
- Length:
- 2-3/4 in
- Lock Type:
- Knob Lock
- Material:
- Metal
- Smart Home Enabled:
- No
- Thickness:
- 2-3/4 in
- UL Listed:
- No
- Weight:
- 0.32 lb
- Width:
- 2-5/8 in