DESCRIPTION

  • Featuring SmartKey® re-key technology that makes it possible for you to re-key your lock in seconds
  • Fits standard door preparations by adjustable latches
  • Lifetime warranty
  • Patented side locking bar technology offers improved security by protecting against lock bumping, an attack technique used to defeat conventional pin and tumbler locks
  • SmartKey® cylinders feature a stainless steel side locking bar, racks and pins for increased strength and security

Kwikset ANSI Grade 2 Single Cylinder Deadbolt

K78011PRCALRCS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 2
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones

Starting at
$28.99
EACH
  • QUANTITY