Passage Door Knob in Satin Nickel
Arroyo Passage Door Knob in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- New Modern Design with Soft Subtle Lines; Superior Product Durability and Feel
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI AAA
- Application:
- Residential
- Collection:
- Arroyo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 2-3/16 in
- Diameter - Base:
- 2-5/8 in
- Door Hardware Type:
- Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-5/8 in
- Length:
- 2-7/16 in
- Material:
- Metal
- UL Listed:
- No
- Width:
- 2-5/8 in