Passage Lever in Satin Nickel

You last purchased this on
 
Kwikset

Ashfield™ Passage Lever in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kwikset

Ashfield™ Passage Lever in Satin Nickel

  • Fast #
  • Part #K720ADL15RCALRCSRL
  • Item #7005740
  • Manufacturer Part #720ADL 15 RCAL RCS RLVR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Ashfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-9/16 in
Diameter:
2-5/8 in
Handle Type:
Passage
Security Grade:
2
UL Listed:
No