Metal Round Door Lever in Venetian Bronze

You last purchased this on
 
Kwikset

Ashfield™ Metal Round Door Lever in Venetian Bronze

  • Fast #
  • Part #K720ADL11PRCALRCSR
  • Item #7005737
  • Manufacturer Part #720ADL 11P RCAL RCS RLVR
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Kwikset

Ashfield™ Metal Round Door Lever in Venetian Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Hall, Closet
Collection:
Ashfield™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Diameter - Base:
2-5/8 in
Handle Length (in):
4-3/16 in
Handle Material:
Metal
Handle Type:
Lever
Height:
2-9/16 in
Material:
Metal
Security Grade:
2
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
No