Metal Round Door Lever in Venetian Bronze
Ashfield™ Metal Round Door Lever in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Hall, Closet
- Collection:
- Ashfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter - Base:
- 2-5/8 in
- Handle Length (in):
- 4-3/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-9/16 in
- Material:
- Metal
- Security Grade:
- 2
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- No