Passage Knob in Satin Nickel
This product has been replaced by
Manufacturer Part #SK1000AS 15 RCAL RCS V1
Athens Passage Knob in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Athens
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-3/8 in
- Handle Type:
- Passage
- Security Grade:
- 3
- UL Listed:
- No