Deadbolt Lock
Aura Deadbolt Lock
Frequently Purchased Together
Product Details
Product Details
- Manage user codes and monitor the lock from your smartphone using the Kwikset app within Bluetooth range of the lock
- Lock and unlock from your smartphone using the Kwikset app within Bluetooth range of the lock
- Create up to 250 customizable user codes to share with friends, family, and guests
- Create, temporarily disable, and delete user codes from your smartphone using the Kwikset app within Bluetooth range of the lock
- Set schedules for custom user codes from your smartphone using the Kwikset app within Bluetooth range of the lock
- Receive notifications of the lock's activity on your smartphone using the Kwikset app within Bluetooth range of the lock
- View the lock's event history from your smartphone using the Kwikset app within Bluetooth range of the lock
- The keypad features a one-touch locking button for convenient locking from the outside
- Kwikset-patented technology that prevents against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- Audible beeps and visual flash when batteries are low
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade AAA
- Collection:
- Aura
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Steel
- Smart Home Enabled:
- Yes
- Thickness:
- 1-1/2 in, 1-3/4 in, 1-3/8 in, 1-5/8 in, 1-7/8 in, 2 in