Kwikset
Austin Metal Round Door Lever in Venetian Bronze
Part #K788AULLH11P | Item #7803116 | Manufacturer Part #788AUL LH 11P
How to get it:
Product Details
Specifications
ADA Compliant: Yes
Application: Closet, Hall
Base Diameter: 2-13/16 in
Collection: Austin
Color Finish: Venetian Bronze
Color Finish Category: Bronze Tones
Handle Length in : 4-1/8 in
Handle Material: Metal
Handle Type: Lever
Material: Metal
Smart Home Enabled: No
Style: Traditional
UL Listed: Yes