1-15/16 in. Passage Lever in Venetian Bronze
This product has been replaced by
Manufacturer Part #200BL 11P 6AL RCS RLVR V1
Balboa 1-15/16 in. Passage Lever in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-handed lever design to fit both right and left handed doors
- Increased space for bathing and showering
- Features adjustable latch to fit all standard door preparations
- Spacious basin area, integral soap ledges, acrylic grab bar and molded-in floor texture for user comfort and safety
Specifications
- ANSI:
- ANSI Grade 3
- Collection:
- Balboa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-15/16 in